DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Energy Star® qualified
  • Equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
  • Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
  • LED control light displays operation status and diagnostics information
  • Reduced NOx emissions comply with air quality management district regulations
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve

A.O. Smith ProMax® 50 MBH Dual Magnesium Natural Gas Power Vent Water Heater

AGPVT50L00L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
50000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
68-1/8 in
IAPMO Listed
No
Ignition System
Hot Surface Ignition
MBH
500
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
110/120V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Vent
Width
22 in

Starting at
Call for Pricing
  • QUANTITY