DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Heat trap nipples are factory installed
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • The DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source

A.O. Smith ProMax® 51-1/2 in. Residential Propane Gas Water Heater

AGCRL4001P040000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
36000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
ProMax®
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
LP Gas
GSA Approved
No
Height
51-1/2 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
36
Material
Brass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Width
22 in

Starting at
Call for Pricing
  • QUANTITY