DESCRIPTION

  • Durable, tamper-resistant brass drain valve
  • DynaClean™ dip tube reduces lime and sediment buildup
  • Energy-saving external heat traps
  • Meets requirements for most electric utility rebate programs, energy star home program recommendations and California title 24 requirements

A.O. Smith Promax® 54 in. 4.5 kW 208 V Single Phase Aluminum Water Heater

AECT52202173000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
Promax®
End Connection 1
NPT
Height
54 in
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V

Starting at
Call for Pricing
  • QUANTITY