A.O. Smith ProMax® 55 MBH Dual Magnesium Natural Gas Water Heater AGDV75L00L010000

DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Direct vent design using 1 pipe, dual channel draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics

A.O. Smith ProMax® 55 MBH Dual Magnesium Natural Gas Water Heater

AGDV75L00L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
55000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
75 gal
Collection
ProMax®
Color Finish
Grey
Depth
26-1/4 in
Diameter
26-1/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
76 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
550
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Type
Direct Vent
Width
26-6/25 in

Starting at
Call for Pricing
  • QUANTITY