DESCRIPTION

  • ASSE 1017 listed for multiple fixtures
  • Durable, tamper-resistant brass drain valve
  • Specifications. Temperature range of 100°F–180°F; operating temperature not to exceed 225°F maximum at inlet; maximum pressure 150 psi
  • Suffix US. Union solder connections, 1/2"–1"
  • Suffix UT. Union thread connections, 1/2"–1"
  • Tall, short and lowboy models available
  • Thick CFC-free foam insulation for higher efficiency
  • This model features a DynaClean dip tube which reduces lime and sediment buildup

A.O. Smith Promax® 59-1/2 in. 4.5 kW 208 V Single Phase Aluminum Water Heater

AECT40202173000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Promax®
End Connection 1
NPT
Height
59-1/2 in
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V

Starting at
Call for Pricing
  • QUANTITY