DESCRIPTION

  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Glass lined tank
  • Simplified circuitry and color coded for ease of service
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Temperature control and manual reset high temperature cut off per element
  • UL approved field conversion
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water

A.O. Smith Dura-Power™ 6 kW 208 V 26-1/2 in. 3-Phase Lowboy Water Heater

ADEL50201023000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z2223.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
50 gal
Collection
Dura-Power™
Color Finish
Grey
Diameter
26-1/2 in
End Connection 1
FNPT
GSA Approved
No
Height
32-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
6000

Starting at
Call for Pricing
  • QUANTITY