DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Certified to UL 174 for household electric water heaters
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • Dual 5500 watt elements for the fastest recovery and reliable operation
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Incoloy stainless steel elements last longer than standard copper elements
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve

A.O. Smith Conservationist® 60-1/2 in. Residential Electric Water Heater

APXNT50392172000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
50 gal
Coating
Blue Diamond® Glass Coating
Collection
Conservationist®
Color Finish
Grey
Depth
22 in
Diameter
22 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
60-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Brass, Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Watts
4500
Width
22 in

Starting at
Call for Pricing
  • QUANTITY