DESCRIPTION

  • Blue Diamond™ glass coating provides superior corrosion resistance to industry-standard glass lining
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Green Choice® gas burner
  • Heat trap nipple
  • ProMax® is economically designed for households that need an exceptional performer and provides long-lasting value
  • Push button Piezo Igniter
  • Six year warranty

A.O. Smith ProMax® 60-3/4 in. 37 MBH LP Gas Magnesium Water Heater

AGCV5001P040S19

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
60-3/4 in
Ignition System
Push Button Spark Ignition
MBH
37
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Tall
Width
20 in

Starting at
Call for Pricing
  • QUANTITY