DESCRIPTION

A.O. Smith 60 gal. Natural Gas Aluminum Water Heater

ABTH12000N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
120000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
60 gal
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
55-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
125
Maximum Pressure
160 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
1/2 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Thermal Efficiency

Starting at
Call for Pricing
  • QUANTITY