DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • Green Choice® gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve

A.O. Smith ProMax® 61-3/4 in. Residential Natural Gas Water Heater

AGUC3000L010G41

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
33000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Coating
Blue Diamond® Glass Coating
Collection
ProMax®
Color Finish
Grey
Depth
16 in
Diameter
16 in
End Connection 1
NPT
Energy Factor
0.63
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
61-3/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
33
Material
Brass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY