DESCRIPTION

  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Economy mode operation
  • Factory installed terminal block allows for easy service connection to block
  • Glass lined tank
  • ICOMM compatible
  • Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
  • Magnetic contactors - heavy duty UL rated 100,000 cycles
  • Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
  • Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
  • Three year limited tank warranty

A.O. Smith Gold Xi™ 62-1/4 in. 24 kW 208 V 3-Phase Aluminum SWI Water Heater

ADVE12022F063000

Capacity:

SPECIFICATIONS

ASME Specifications
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Collection
Gold Xi™
Color Finish
Grey
Diameter
35 in
End Connection 1
NPT
GSA Approved
No
Height
62-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Maximum Pressure
150 psi
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/4 in
UL Listed
No
Volts
208V
Watts
24000

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY