DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
  • LED control light displays operation status and diagnostics information
  • Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

A.O. Smith ProMax® 65 MBH Natural Gas Water Heater Dualmg

AGPDX50L00L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
62000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
69 in
IAPMO Listed
No
Ignition System
Hot Surface Ignition
MBH
620
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
110/120V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Direct Vent
Width
22 in

Starting at
Call for Pricing
  • QUANTITY