DESCRIPTION

A.O. Smith 6kW 208V Commercial Electric Water Heater

ADSE2062081

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
20 gal
Color Finish
Grey
Diameter
20-1/2 in
Energy Star Compliant
No
GSA Approved
No
Height
27-1/4 in
IAPMO Listed
No
Material
Steel
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Watts
6

Starting at
Call for Pricing
  • QUANTITY