DESCRIPTION

  • The Durclean™ II self-cleaning system improves energy efficiency and extends tank life
  • Three year warranty

A.O. Smith Durclean™ 70 MBH Natural Gas Water Heater with Dual Magnesium Anode

ABPD7500N010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
70000
CSA Certified
CSA 4.3
Capacity
75 gal
Collection
Durclean™
Diameter
26 in
Fuel Type
Natural Gas
Height
69-5/8 in
MBH
70
Maximum Pressure
160 psi
Volts
120V
Water Heater Type
Thermal Efficiency

Starting at
Call for Pricing
  • QUANTITY