DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Efficient combustion chamber
  • Glasslined tank maximized tank life with a working pressure of 160 psi
  • Has upper and lower sensing bulbs to average water temperatures at top and bottom of heater for maximum temperature control (120-180° F)
  • Interrupted ignition
  • Meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition ASHRAE/IESNA 90.1
  • Safety shutoff limits temperature build up
  • Three-year limited tank and 1-year limited parts warranty
  • UL listed oil burner

A.O. Smith Conservationist® 700 MBH Water Heater

ACOF700A000000000

Capacity:

SPECIFICATIONS

BTU
700000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
69 gal
Collection
Conservationist®
Color Finish
Grey
Diameter
27-3/4 in
GSA Approved
No
Height
74-1/2 in
IAPMO Listed
No
Ignition System
Interrupted Ignition
MBH
700
Material
Glass, Steel
Maximum Pressure
160 psi
Power Source
Oil
Supply Pipe Connection
1-1/2 in
UL Listed
No
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY