DESCRIPTION

  • Blue Diamond™ glass coating provides superior corrosion resistance to industry-standard glass lining
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper-resistant brass drain valve
  • Green Choice® gas burner
  • Heat trap nipple
  • Highest recovery and first hour ratings
  • Push button Piezo Igniter
  • Six year warranty

A.O. Smith ProMax® 74 gal. Magnetic Natural Gas Water Heater

AFCG00L010S19

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1|CSA 4.4
Capacity
74 gal
Collection
ProMax®
Diameter
26-1/2 in
Fuel Type
Natural Gas
Height
61 in
Ignition System
Pilot
MBH
75
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
1 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Recovery
Width
26-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY