DESCRIPTION

  • ASME tank construction on all modes rated working pressure 160 psi
  • Adjustable air intake damper easily resets for high altitude installation by authorized start up agent
  • CSA certified and ASME rated T&P relief valve
  • Designed for conventional atmospheric vertical venting, side wall venting, and direct venting
  • Draft equalizing combustion chamber (patented dome system ensures optimum flue loading and efficient heat transfer by balancing pressure inside combustion chamber)
  • Flame inspection cleanout for easy cleanout of sediment from tank bottom
  • Fully automated controls including safety shut-off, high temperature limit control, dual thermostat, adjustable from 120° to 180°
  • Glass lined tank with multiple anode rods for optimum protection against tank corrosion
  • Low NOx power gas burner, pre-mix design with internal flue gas recirculation; safety features include internal blocked flue sensor, separate pilot system, internal thermal cutoff and anti-flashback barrier
  • Three year limited tank warranty

A.O. Smith Conservationist® 740 MBH Aluminum Natural Gas Water Heater

ABTPV740A00N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
740000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
85 gal
Collection
Conservationist®
Color Finish
Grey
Diameter
29-1/2 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
80-3/4 in
IAPMO Listed
No
Ignition System
Spark Pilot Ignition System
MBH
740
Material
Glass, Steel
Maximum Pressure
160 psi
Maximum Temperature
180
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal

Starting at
Call for Pricing
  • QUANTITY