DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • LED control light displays operation status and diagnostics information
  • Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • State-of-the-art electronic gas control provides more precise temperature control
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

A.O. Smith ProMax® 75 gal. 72 MBH Natural Gas Aluminum Water Heater

AGPVX75L00L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
76000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
75 gal
Collection
ProMax®
Color Finish
Grey
Depth
26 in
Diameter
26 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
70-5/8 in
IAPMO Listed
No
Ignition System
Hot Surface Ignition
MBH
760
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Power Vent
Width
26 in

Starting at
Call for Pricing
  • QUANTITY