DESCRIPTION

  • Easily convertible from natural gas to propane with supplied kit
  • Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year warranty on all parts
  • Low Nox emissions
  • Maximum flow rates up to 10.0 gpm
  • Safety features include built in freeze protection, manual reset hi limit (set at 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, flame sensor

A.O. Smith 8.0 gpm Tankless Natural Gas Internal Water Heater

AATI310N

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
190000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Depth
9-1/2 in
Energy Factor
0.82
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
20-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
190
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Tankless
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY