DESCRIPTION

  • CSA certified and ASME rated T&P relief valve, factory installed
  • CoreGard™ aluminum anode rod with stainless steel core protects tank against corrosion
  • Designed for installation as a part of a direct (open loop) solar water heating system or for use with external heat exchangers in closed loop systems
  • Durable, tamper resistant brass drain valve
  • Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup to maximize hot water output and is made from long lasting PEX cross linked polyment
  • Multiple connection options for installation flexibility
  • Permaglas® glasslined steel tank patented glass lining protects against corrosion to maximize tank life
  • Six-year limited tank and parts warranty
  • The 2" thick "environmentally friendly" non CFC foam insulation (R16 value) reduces standby heat loss
  • The 4500W heating element's long lasting low-watt density design spreads wattage over larger surface area to prolong element life and maximize efficiency and is prewired for surface mount temperature sensor (sensor supplied separately)

A.O. Smith Cirrex® 80 gal. 4.5 kW 240 V Single Phase Aluminum Solar Water Heater

ASUN80261882000

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2
Capacity
80 gal
Collection
Cirrex®
Diameter
24 in
End Connection 1
NPT
GSA Approved
No
Height
63-1/4 in
IAPMO Listed
No
Maximum Pressure
150 psi
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Booster
Width
24 in

Starting at
Call for Pricing
  • QUANTITY