DESCRIPTION

  • A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
  • Fan assisted combustion - the blower is built into the low Nox burner assembly
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Fully automatic digital controls with safety shutoff
  • Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
  • Metal venting - rated category I appliance and uses standard double wall type "B" vent
  • Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
  • Thermal efficiency of 80% means lower operating costs
  • Three-year limited tank and 1-year limited parts warranty
  • Uses a smaller vent diameter than a natural draft water heater which saves on installation cost

A.O. Smith Master-Fit® 93 gal. Natural Gas Aluminum Water Heater

ABTL19900N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z223.1
BTU
199000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
100 gal
Collection
Master-Fit®
Color Finish
Grey
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
78-1/4 in
IAPMO Listed
No
Ignition System
Intermittent Electronic Ignition
MBH
199
Material
Glass, Steel
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Ultra-Low Nox

Starting at
Call for Pricing
  • QUANTITY