DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Fully automatic controls with safety shutoff is an accurate, dependable control system which requires no electric connections with a fixed automatic gas shutoff device for added safety
  • Green Choice® gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
  • Heat trap nipples are factory installed
  • Highest recoveries and first hour ratings with capacity or input combinations up to 98 gallons; 75,100 BTUs produce recoveries up to 81 gallons per hour
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve

A.O. Smith ProMax® 98 gal. 75 MBH Magnetic Natural Gas Water Heater

APCG10000L010000

Capacity:

SPECIFICATIONS

BTU
75100
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
98 gal
Collection
ProMax®
Color Finish
Grey
Depth
27-3/4 in
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
68-1/2 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
751
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Recovery
Width
27-3/4 in

Starting at
Call for Pricing
  • QUANTITY