DESCRIPTION

A.O. Smith 98 gal. Natural Gas Aluminum Water Heater

ABL10002L010000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
98 gal
Diameter
27-3/4 in
Fuel Type
Natural Gas
GSA Approved
No
Height
70-1/2 in
IAPMO Listed
No
MBH
75.1
Power Source
Gas
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Ultra-Low Nox

Starting at
Call for Pricing
  • QUANTITY