DESCRIPTION

  • Accurate, dependable control system that requires no electric connections and has a fixed automatic gas shutoff device for added safety
  • CSA certified and ASME rated T&P relief valve
  • Cleanout allows for easy tank cleaning
  • Completely factory assembled with only gas, water and vent connections needed
  • Complies with Texas and other districts requirements for NOx emissions less than 40 ng/j
  • Eco friendly green choice burner for cleaner emissions
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Glass lined tank
  • Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
  • Low profile diverter furnished as standard equipment

A.O. Smith Conservationist® 98 gal. Natural Gas Aluminum Water Heater

ABT10002L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
75100
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
98 gal
Collection
Conservationist®
Color Finish
Grey
Diameter
26-1/2 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
68-5/8 in
IAPMO Listed
No
Ignition System
Gas Fired
MBH
75.1
Material
Glass, Steel
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
1 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Thermal Efficiency
Watts
22

Starting at
Call for Pricing
  • QUANTITY