DESCRIPTION

A.O. Smith Master-Fit® 99 gal. Natural Gas Water Heater

ABTN19900N000S54

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
199000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
99 gal
Collection
Master-Fit®
Diameter
27-3/4 in
Fuel Type
Natural Gas
GSA Approved
No
Height
72 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
199
Maximum Pressure
160 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal

Starting at
Call for Pricing
  • QUANTITY