DESCRIPTION

A.O. Smith Voltex® 9kW 240V Electric Water Heater

AFHPT66202172000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
66 gal
Collection
Voltex®
Diameter
27 in
Energy Star Compliant
Yes
GSA Approved
No
Green
Energy Star, Yes
Height
61 in
IAPMO Listed
No
Material
Steel
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Watts
4500
Width
27 in

Starting at
Call for Pricing
  • QUANTITY