DESCRIPTION

  • Heavy-duty rust-proof copper finned tube heat exchanger
  • Low-NOx Meets or Exceeds Clean Air Requirements
  • Remote Temperature Sensor for Storage Tank or Primary Heating Loop
  • Up to 88% thermal efficiency

A.O. Smith Boiler Natural

AVW50024N000000

Input MBH :

SPECIFICATIONS

BTU
500000
Fuel Type
Natural Gas
Height
56 in
UL Listed
No
Width
30 in

Starting at
Call for Pricing
  • QUANTITY