DESCRIPTION

  • Advanced electronic control - large LCD display, precise temperature control, advanced diagnostics and iCOMM™ compatible and can be monitored from remote locations
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Equipped with condensate drain tee and 96% efficient condensing design
  • Heavy-duty anodic protection provides even more protection against corrosion
  • Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Power direct vent design - combined vertical and horizontal runs terminating through an outside wall
  • Top fired Ultra-Low NOx gas burner
  • Vents using PVC, CBVC, ABS or polypropylene pipe

A.O. Smith Vertex™ Conventional Natural Gas Water Heater

AGDHE7500L010S19

Capacity:

SPECIFICATIONS

AFUE
96.00
ANSI Specifications
ANSI Z21.10.3
BTU
100000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
75 gal
Collection
Vertex™
Color Finish
Grey
Depth
27-3/4 in
Diameter
27-3/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
65-1/4 in
IAPMO Listed
No
Ignition System
Top Fired
MBH
1000
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Width
27-3/4 in

Starting at
Call for Pricing
  • QUANTITY