DESCRIPTION

  • Accurate, dependable control system requires no electric connections with a fixed automatic gas shutoff device for added safety - is not recommended for 180°F sanitizing
  • CSA certified and ASME rated T&P relief valve
  • Completely factory assembled with only gas, water and vent connections needing to be made with all connections located in front and top of heaters for ease of installation and service
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Glass lined tank maximizes tank life
  • Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
  • Low profile draft hood furnished as standard equipment

A.O. Smith ProMax® High Recovery Natural Gas Water Heater

AGCN00L010000

Capacity:

SPECIFICATIONS

BTU
75100
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
74 gal
Coating
Powder-Coated
Collection
ProMax®
Color Finish
Grey
Depth
29-1/2 in
Diameter
25-1/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
62-1/16 in
IAPMO Listed
No
Ignition System
Gas Fired
MBH
75.1
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Recovery
Width
25-1/4 in

Starting at
Call for Pricing
  • QUANTITY