DESCRIPTION

  • Backup electric elements are long lasting incoloy heating elements, 240V/2000W lower and 240V/4500W upper, helps heat water when in conventional electric or hybrid modes
  • Choice of operating modes from efficiency, hybrid, or electric modes to match heating requirements to environmental conditions
  • Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • Energy efficiency up to a 2.3 Energy Factor (EF) rating conserves energy and meets Energy Star® qualifications
  • Six-year limited warranty
  • User friendly LCD touch pad control with plain English text and intuitive status icons provides easy interaction with a large LCD temperature display shows temperature in F or C
  • Voltex® can reduce water heating costs up to 63% and provide payback in 2-3 years

A.O. Smith Voltex® Hybrid Electric Heat Pump Water Heater

ASHPT202172000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
66 gal
Collection
Voltex®
Depth
24-1/2 in
Diameter
24-1/2 in
Energy Star Compliant
Yes
GSA Approved
No
Green
Energy Star, Yes
Height
81-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY