DESCRIPTION

  • High capacity storage tank enables the heat pump to operate more frequently than the heating elements
  • Permits installation in confined spaces as small as 4’ x 4’ x 8’ (128 cf)
  • Select from Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
  • Ten year warranty
  • User-friendly LCD touch pad control with plain English text and intuitive status icons provides easy interaction

A.O. Smith Voltex® Hybrid Electric Water Heater

APHPT60202472000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
Capacity
60 gal
Collection
Voltex®
Diameter
24-1/2 in
End Connection 1
NPT
Height
67-33/100 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Water Heater Type
Tall
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY