DESCRIPTION
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- CSA certified and ASME rated T&P relief valve
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
- Green Choice® gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
- Heat trap nipples are factory installed
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
A.O. Smith ProMax® Liquid Propane Water Heater
AGCG01P040S19
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.1
- BTU
- 37000
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA 4.1
- Capacity
- 50 gal
- Collection
- ProMax®
- Color Finish
- Grey
- Depth
- 21 in
- Diameter
- 21 in
- End Connection 1
- NPT
- Energy Star Compliant
- No
- Fuel Type
- LP Gas
- GSA Approved
- No
- Height
- 60-3/4 in
- IAPMO Listed
- No
- Ignition System
- Push Button Ignition
- MBH
- 37
- Material
- Stainless Steel
- Maximum Pressure
- 150 psi
- NSF Certified
- No
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- UL Listed
- No
- Water Heater Type
- Atmospheric Vent
- Width
- 21 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday