DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Direct vent design means the 1-pipe, dual channel closed system draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Green Choice® gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

A.O. Smith ProMax® Natural Direct Vent Loop Water Heater

AGDVT50L00L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
47000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
End Connection 2
MNPT
Energy Factor
0.61
Fuel Type
Natural Gas
GSA Approved
No
Height
74 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
470
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Direct Vent
Width
22 in

Starting at
Call for Pricing
  • QUANTITY