• Cart

DESCRIPTION

  • All plumbing and electrical connections are made through back of water heater and is equipped with a PEX cross-linked polymer dip tube
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Features compact design, side-mounted plumbing and electrical connections and is designed for installation under a counter, in a crawl space or in other tight spaces with tank capacities ranging from 6 through 20-gallons
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Models have 2-1/2 gallon tank capacity and are equipped with a single heating element and includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
  • Point-of-use electric water heaters are designed for low-demand, point-of-use applications, such a office lavatories or buildings with remote restrooms
  • Single heating element and durable, tamper resistant brass drain valve
  • Six-year limited tank and parts warranty

A.O. Smith ProMax® 19 gal. Aluminum Water Heater

AEJCS20261291000

Capacity:

19 gal

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
19 gal
Collection
ProMax®
Color Finish
White
Depth
18 in
Diameter
18 in
End Connection 1
NPT
GSA Approved
No
Height
24-3/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Type
Specialty
Watts
2500
Width
18 in

  • QUANTITY

0 item(s) added to Cart Checkout Now