DESCRIPTION

  • Certified to UL 174 for household electric water heaters
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Incoloy stainless steel lower element lasts longer than a standard copper element
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

A.O. Smith ProMax® Residential Electric Water Heater

APNT40202172000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
ProMax®
Color Finish
Grey
Depth
20 in
Diameter
20 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
60-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Brass, Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4500
Width
20 in

Starting at
Call for Pricing
  • QUANTITY