DESCRIPTION

  • Can produce the same amount of energy as photovoltaic solar collectors at 1/8th of the cost
  • Includes integrated solar pump stations that save time, money and provide a clean professional looking installation
  • Single wall and double wall heat exchanger systems
  • Solar booster tanks with 4500W backup heating elements
  • Ten-year limited warranty on collectors, 6-year limited warranty on solar booster tanks, 2-year limited warranty on pump station, 1-year limited warranty on miscellaneous parts
  • With solar energy factor ratings up to 10.1 Cirrex® solar water heating systems can provide up to 70% of the energy needed for water heating directly from the sun
  • With the Cirrex® solar water heating system, A. O. Smith provides everything needed for a comprehensive solar system, allowing for quick and easy specification and installation

A.O. Smith Cirrex® Water Heater

ASACI01200501T41

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
120 gal
Collection
Cirrex®
GSA Approved
No
IAPMO Listed
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY