1-3/8 in. Blue Low-Density Polyethylene Pipe End Cap

You last purchased this on
 

A Series 1-3/8 in. Blue Low-Density Polyethylene Pipe End Cap

This product requires certification to purchase.
You last purchased this on
 

A Series 1-3/8 in. Blue Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #EA138A
  • Item #3158021
  • Manufacturer Part #A1-3/8A
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
A Series
Color Finish Name:
Blue
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1-3/8 in
Fitting Sizes:
1-3/8 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No