1-5/8 in. Blue Low-Density Polyethylene Pipe End Cap

You last purchased this on
 

1-5/8 in. Blue Low-Density Polyethylene Pipe End Cap

This product requires certification to purchase.
You last purchased this on
 

1-5/8 in. Blue Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #EA158A
  • Item #3158028
  • Manufacturer Part #A1-5/8A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Blue LDPE push fit standard round end cap is used to securely protect threaded or non-threaded tubing, pipes and rods
  • Round end caps - standard - blue inside diameter 41.3 mm | 1.625 in ; inside height 25.4 mm | 1.000 in
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Blue
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1-5/8 in
Fitting Sizes:
1-5/8 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No