• Cart

DESCRIPTION

  • Gas plug valves are not intended for use with potable water
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 1-1/2 in. 175 psig Tamperproof Gas Cock

M559BJ

Valve Size:

1 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.33
ASTM Specifications
ASTM A-126
End Connection 1
FNPT
Material
Cast Iron
Maximum Pressure
175 psig
Recommended Valve Application
Gas
Valve Size
1 1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS