DESCRIPTION

A.Y. McDonald 1-1/2 in. Male Iron Pipe x Meter Flange with Gasket

M7610M

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Meter Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Lead Law Compliant
Yes
Size
1-1/2 in x 1-1/2 in