DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 1-1/2 x 1-1/2 in. Curb Box

M5622U

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
Diameter
1-1/2 in
Length
6 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY