DESCRIPTION

A.Y. McDonald 13-1/4 in. Straight Meter Setter

M720R615WWFF665X43

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
13-1/4 in
Lead Law Compliant
Yes