DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 1-1/4 x 1-1/2 in. Curb Box

M5614

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
Diameter
1-1/4 in
Length
5 in
Material
Cast Iron
Type
Curb Box

Starting at
Call for Pricing
  • QUANTITY