DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 1-1/4 x 2 in. Curb Box

M5615

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
Diameter
1-1/4 in
Length
5-1/2 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY