DESCRIPTION

A.Y. McDonald 1 in. Flare x Meter Angle Ball Supply Stop Valve

M74602BYGG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
Meter
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY