DESCRIPTION

A.Y. McDonald 10 in. Straight Meter Setter

M721410WXQQ4410

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
10 in
Lead Law Compliant
Yes