DESCRIPTION

A.Y. McDonald 12 in. Brass Meter Setter

M720212WCDD33

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Height
12 in
Lead Law Compliant
Yes