DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 12 in. Iron Pipe Brass Strap Saddle

M382612

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IPS
Fits Pipe Size
12 in
Material
Iron
Tap Size
1 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY