• Cart

DESCRIPTION

A.Y. McDonald 12 in. Stainless Steel Double Strap Saddle

M4855A12

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Stainless Steel
Range in
12.75 in - 13.20 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY