DESCRIPTION

A.Y. McDonald 15 in. Straight Meter Setter

M722B615WW22665

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
15 in
Lead Law Compliant
Yes
Size
1-1/2 in
Type
Straight